missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile, HPLC, MilliporeSigma™
Specifications
Specifications
| Absorbance | 0.005AU max. at 254nm, 0.01AU max., 0.05AU max. at 220nm, 1.00AU max. at 190nm |
| Color | Colorless |
| Appearance | Clear liquid, free from particulates |
| Density | 0.787 |
| Quantity | 4 L |
| Ignition Point | 524°C (975.2°F) |
| Infrared Spectrum | Conforms to standard |
| Odor | Aromatic |
| Packaging | Glass Bottle |
| Physical Form | Liquid |
| Show More |
Safety and Handling
| DOTInformation | DOT Class 3, II |
| Recommended Storage | Room Temperature |