missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuSpin Max+ R HC Refrigerated Benchtop Centrifuge, TX-1000 Rotor and Accessories

Catalog No. 70902131
Change view
Click to view available options
Includes:
TX-1000 Rotor, Accessories for Blood Processing
TX-1000 Rotor, Accessories for Cell Culture
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
70902131 TX-1000 Rotor, Accessories for Cell Culture
70902130 TX-1000 Rotor, Accessories for Blood Processing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 70902131 Supplier Fisherbrand™ Supplier No. 70902131

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Benchtop centrifuges provide up to 4 litres of capacity, ideal for high throughput applications. Choose from blood processing or cell culture packages to suit your research while Auto-Lock™ ensures simple and secure rotor exchange.

  • Maximum capacity of up to 4 x 1,000 mL (with TX-1000 rotor).
  • Maximum speed of 15,200 rpm (with F21 48x2, Microliter 48x2 or Microliter 30x2 rotors).
  • GreenCool technology, natural refrigerant cooling system for enhanced sustainability with a GWP of 3.
  • Auto Lock rotor exchange for secure and fast rotor installation/removal without the need for tools.
  • Save up to 6 programmes for regular protocols.
  • LCD display for easy reading of parameters across the lab.
  • 4L Packages include TX-1000 swinging bucket rotor, set of 4 buckets, set of 4 ClickSeal lids, 4 x 50 mL adapters and 4 x 15 mL adapters
  • 2 year warranty.

Specifications

Capacity 4 x 1000 mL
Max. RCF 25,830 x g
Max. Speed 15,200 rpm
Refrigerated Yes
Green Features Yes, GreenCool
Includes TX-1000 Rotor, Accessories for Cell Culture
Rotor Included Yes
Ventilated No
Warranty 2 years
Dimensions (L x W x H) Exterior 27.2 x 29.4 x 14.2 in.
Net Weight 275.6 lb.
Voltage 120 V
Show More Show Less