missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuSpin Max+ HC Benchtop Centrifuge

Catalog No. 75007350
Change view
Click to view available options
Max. Speed:
15,200 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Speed
75007350 15,200 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75007350 Supplier Fisherbrand™ Supplier No. 75007350

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Benchtop centrifuges provide up to 4 litres of capacity, ideal for high throughput applications. Choose from a range of packages with different rotor options to suit your research while Auto-Lock™ ensures simple and secure rotor exchange.

  • Maximum capacity of up to 4 x 1,000 mL (with TX-1000 rotor).
  • Maximum speed of 15,200 rpm (with F21 48x2, Microliter 48x2 or Microliter 30x2 rotors).
  • Auto Lock rotor exchange for secure and fast rotor installation/removal without the need for tools.
  • Save up to 6 programmes for regular protocols.
  • LCD display for easy reading of parameters across the lab.
  • 2 year warranty.

Specifications

Capacity 4 x 1000 mL
Max. RCF 25,830 x g
Max. Speed 15,200 rpm
Refrigerated No
Rotor Included No
Ventilated Yes
Warranty 2 years
Dimensions (L x W x H) Exterior 27.2 x 22.3 x 14.3 in.
Net Weight 196.2 lb
Voltage 120 V