missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accuSpin Max+ HC Benchtop Centrifuge, TX-750 Rotor and Accessories for Blood Processing
Description
- Maximum capacity of up to 4 x 1,000 mL (with TX-1000 rotor).
- Maximum speed of 15,200 rpm (with F21 48x2, Microliter 48x2 or Microliter 30x2 rotors).
- Auto Lock rotor exchange for secure and fast rotor installation/removal without the need for tools.
- Save up to 6 programmes for regular protocols.
- LCD display for easy reading of parameters across the lab.
- 3L Packages include TX-750 swinging bucket rotor, set of 4 buckets, set of 4 ClickSeal lids, 4 x 50 mL adapters and 4 x 15 mL adapters.
- 2 year warranty.
Specifications
Specifications
| Capacity | 4 x 1000 mL |
| Max. RCF | 25,830 x g |
| Max. Speed | 15,200 rpm |
| Refrigerated | No |
| Includes | 75007350-AccuSpin Max+ HC, 120 V, 75003180-TX-750 rotor, 75003608-750 ml Round bucket (set of 4), 75003609-ClickSeal BioLids for TX-750 (set of 4), 75003719-Set /4 Ad 21x10 mL Vacutainer, 75003723-Set /4 Ad 27x5/7 mL Vacutainer |
| Rotor Included | Yes |
| Ventilated | Yes |
| Dimensions (L x W x H) Exterior | 27.2 x 22.3 x 14.3 in. |
| Net Weight | 196.2 lb. |
| Voltage | 120 V |