Learn More
Fisherbrand™ accuSpin Max+ 4 L Benchtop Centrifuge Packages
Optimize your projects with the Fisherbrand™ accuSpin Max+/Max+ R 4 L general purpose centrifuge series.
Supplier: Fisherbrand™ 75009042
Description
The Fisherbrand™ accuSpin Max+/Max+ R 4 L general purpose centrifuge series are versatile, high capacity benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated model, sold as an individual centrifuge or as a package, to optimize your bench space and productivity.
Easy to Use:
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.
Auto-Lock™ III Rotor System:
Secure locking system allows easy push-button installation and exchange of rotors.
System saves time when switching between applications.
Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
ClickSeal Biocontainment Solution:
Seals with a snap; eliminates screw caps and complicated clips.
System has glove-friendly, one-handed open/close capability.
System is certified by CAMR™ in Porton Down, UK.
Space-Saving Design:
Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Chemical Identifiers
| ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 | |
| 4 L | |
| Direct, Brushless induction low profile motor |
Specifications
| 4 L | |
| 25,830 x g (depending on rotor) | |
| 36.1 cm | |
| 66 cm | |
| 56.5 cm | |
| accuSpin Max+ Benchtop Centrifuge | |
| 66 x 56.5 x 36.1 cm (26 x 22.3 x 14.2 in.) | |
| Direct, Brushless induction low profile motor | |
| Fisherbrand™ |
| 15,200 rpm (depending on rotor) | |
| 14.2 in. | |
| 26 in. | |
| 22.3 in. | |
| ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 | |
| Centrifuge Only | |
| No | |
| 89 kg (196 lb.) | |
| 50/60 Hz |