Learn More
Fisherbrand™ accuSpin Max 1.6 L Benchtop Centrifuge Packages
Description
The Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series are versatile compact benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop, sold as an individual centrifuge or as a package.
Easy to Use:
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.
Auto-Lock™ III Rotor System:
Secure locking system allows easy push-button installation and exchange of rotors.
System saves time when switching between applications.
Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
ClickSeal Biocontainment Solution:
Seals with a snap; eliminates screw caps and complicated clips.
System has glove-friendly, one-handed open/close capability.
System is certified by CAMR™ in Porton Down, UK.
Space-Saving Design:
Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
Specifications
| Certifications/Compliance | ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 |
| Capacity | 1.6 L |
| Product Line | Fisherbrand |
| Refrigerated | No |
| Drive System | Direct, Brushless induction low profile motor |
| Includes | AccuSpin MAX 1.6 L Ventilated Centrifuge 120 V 60 Hz, TX-400 Rotor, 400 mL Round Buckets, (4) ClickSeal Lids for TX-400 Buckets, (4) Adapters 4 x 50 mL Conical Tubes, (4) Adapters 9 x 15 mL Conical Tubes |
| Model | accuSpin MAX 1.6 L Cell Culture TX-400 Package |
| Ventilated | Yes |
| Length (English) Exterior | 26 in. |
| Length (Metric) Exterior | 66 cm |
| Show More |