missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuSpin Max 1.6 L Benchtop Centrifuge Packages

Optimize your projects with the Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series.

Supplier:  Fisherbrand™ 75883281

 View more versions of this product

Catalog No. 01257136

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series are versatile compact benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop, sold as an individual centrifuge or as a package.

Easy to Use:

Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.

Auto-Lock™ III Rotor System:

Secure locking system allows easy push-button installation and exchange of rotors.

System saves time when switching between applications.

Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

ClickSeal Biocontainment Solution:

Seals with a snap; eliminates screw caps and complicated clips.

System has glove-friendly, one-handed open/close capability.

System is certified by CAMR™ in Porton Down, UK.

Space-Saving Design:

Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Specifications

Chemical Identifiers

ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001
Fisherbrand
Benchtop Centrifuge
66 cm
36.1 cm
1.6 L
Direct, Brushless induction low profile motor
26 in.
14.2 in.
60 Hz

Specifications

ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001
4149 x g (with included TX-400 rotor)
Fisherbrand
Direct, Brushless induction low profile motor
accuSpin Max 1.6 L TX-400 Blood Processing Package
66 x 44.5 x 36.1 cm (26 x 17.5 x 14.2 in.)
66 cm
44.5 cm
36.1 cm
60 Hz
1.6 L
4700 rpm (with included TX-400 rotor)
No
Centrifuge with TX-400 Rotor, (4) 400 mL round buckets, (4) ClickSeal Biocontainment lids, (4) adapters for 5/7 mL Blood Collection Tubes (13 x 75 to 100 mm) and 10/12 mL Blood Collection Tube (16 x 100 mm)
Benchtop Centrifuge
26 in.
17.5 in.
14.2 in.
61 kg (134 lb.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions