Learn More
Fisherbrand™ accuSpin Max 1.6 L Benchtop Centrifuge Packages
Optimize your projects with the Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series.
Supplier: Fisherbrand™ 75883381
Description
The Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series are versatile compact benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop, sold as an individual centrifuge or as a package.
Easy to Use:
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.
Auto-Lock™ III Rotor System:
Secure locking system allows easy push-button installation and exchange of rotors.
System saves time when switching between applications.
Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
ClickSeal Biocontainment Solution:
Seals with a snap; eliminates screw caps and complicated clips.
System has glove-friendly, one-handed open/close capability.
System is certified by CAMR™ in Porton Down, UK.
Space-Saving Design:
Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Chemical Identifiers
| ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 | |
| Fisherbrand | |
| Benchtop Centrifuge | |
| 66 cm | |
| 36.1 cm |
| 1.6 L | |
| Direct, Brushless induction low profile motor | |
| 26 in. | |
| 14.2 in. | |
| 60 Hz |
Specifications
| ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 | |
| 4149 x g (with included TX-400 rotor) | |
| Fisherbrand | |
| Direct, Brushless induction low profile motor | |
| accuSpin Max 1.6 L TX-400 Blood Processing Package | |
| 66 x 62.5 x 36.1 cm (26 x 24.6 x 14.2 in.) | |
| 66 cm | |
| 62.5 cm | |
| 36.1 cm | |
| 60 Hz |
| 1.6 L | |
| 4700 rpm (with included TX-400 rotor) | |
| Yes | |
| Centrifuge with TX-400 Rotor, (4) 400 mL round buckets, (4) ClickSeal Biocontainment lids, (4) adapters for 5/7 mL Blood Collection Tubes (13 x 75 to 100 mm) and 10/12 mL Blood Collection Tube (16 x 100 mm) | |
| Benchtop Centrifuge | |
| 26 in. | |
| 24.6 in. | |
| 14.2 in. | |
| 92 kg (202.8 lb.) |