missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Medifuge Benchtop Centrifuge Spacers

Catalog No. 13101507
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
Color:
Green
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Color
13101507 3 cm Yellow
13101506 2 cm Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13101507 Supplier Thermo Scientific™ Supplier No. 75008818

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get accessories for Medifuge small centrifuge

Specifications

For Use With (Equipment) Medifuge Benchtop Centrifuge
Color Yellow
Capacity 10 mL
Description Spacer
Length (Metric) 3 cm
Includes Set of 8
Product Type Benchtop Centrifuge Spacer