missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free

Catalog No. 13620287A
Change view
Click to view available options
Connector Types:
BNC
U.S. Standard/Pin
Junction:
Porous Ceramic Double
Porous Ceramic Single
Filling Solution Type:
Saturated KCl
Saturated KCl with AgCl. KCl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Junction Filling Solution Type
13620287A BNC Porous Ceramic Single Saturated KCl with AgCl. KCl
13620221 BNC Porous Ceramic Double Saturated KCl
13620220 U.S. Standard/Pin Porous Ceramic Double Saturated KCl with AgCl. KCl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13620287A Supplier Fisherbrand™ Supplier No. 13 620 287A
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for measurements in small vessels or with small samples

Standard pH Combination Electrodes

  • Rugged polypropylene body—ideal for handheld use with aqueous samples
  • Endcap seal keeps membrane moist and ready
  • 0 to 14 pH range
  • All have porous ceramic junction
  • Available with single-junction Ag/AgCl reference or with double-junction Ag/AgCl reference

Specifications

Connector Types BNC
Junction Porous Ceramic Single
Material Polypropylene
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +100°C
Type Combination pH Electrode
Filling Solution Type Saturated KCl with AgCl. KCl
For Use With (Application) For measurements in small vessels or with small samples
Internal Reference Ag/AgCl
Temperature (English) Operating 23°F to 212°F
Temperature (Metric) Range -5°C to +100°C
Length (English) 4.1 in.
Length (Metric) 106 mm
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Show More Show Less