missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free
Description
Recommended for stability at higher temperatures and for use with strongly basic samples
Glass body for resistance to wide variety of solutions
- Operating temperature range of 0° to +110°C (32° to 212°F)
- 0 to 14pH range
- Standard reference pin connector
- All have 8μL/hr. flowrate
Single-Junction Standard Model
- Standard size glass body
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body
- Prefilled with 1M sodium sulfate for silver and chloride titrations
- Stable at higher temperatures and with strongly basic samples
- Designed for ISE and sensitive pH measurements, titrations and ORP testing
- Inner body is prefilled with 4M KCl saturated with AgCl
- Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
- Flowrate, 8μL/hr.
- U.S. Patent No. 4,390,406
Specifications
Specifications
| Connector Types | Pin |
| Junction | Double |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | Ag/AgCl Reference Electrode |
| Electrode | Suggested Indicating Electrodes: 13-620-122, 13-620-520, 13-620-521, 13-620-518, 13-620-519, 13-620-500, 13-620-501 |
| Filling Solution Type | 4mol/L KCl with AgCl |
| For Use With (Application) | Recommended for stability at higher temperatures and for use with strongly basic samples |
| Internal Reference | Ag/AgCl |
| Show More |