missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free
Recommended for stability at higher temperatures and for use with strongly basic samples
Supplier: Fisherbrand™ 13 620 216
Description
Recommended for stability at higher temperatures and for use with strongly basic samples
Glass body for resistance to wide variety of solutions
- Operating temperature range of 0° to +110°C (32° to 212°F)
- 0 to 14pH range
- Standard reference pin connector
- All have 8μL/hr. flowrate
Single-Junction Standard Model
- Standard size glass body
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body
- Prefilled with 1M sodium sulfate for silver and chloride titrations
- Stable at higher temperatures and with strongly basic samples
- Designed for ISE and sensitive pH measurements, titrations and ORP testing
- Inner body is prefilled with 4M KCl saturated with AgCl
- Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
- Flowrate, 8μL/hr.
- U.S. Patent No. 4,390,406
Chemical Identifiers
| Pin | |
| 0 to 14 | |
| Ag/AgCl Reference Electrode | |
| Recommended for stability at higher temperatures and for use with strongly basic samples | |
| 32°F to 212°F | |
| 106 mm |
| Glass | |
| 0°C to 100°C | |
| 4mol/L KCl with AgCl | |
| Ag/AgCl | |
| 0°C to 100°C | |
| 12 mm |
Specifications
| Pin | |
| Glass | |
| 0°C to 100°C | |
| Suggested Indicating Electrodes: 13-620-122 | |
| Recommended for stability at higher temperatures and for use with strongly basic samples | |
| Single-Junction High Temperature Ag/AgCl Reference for Silver and Chloride Titrations | |
| 32°F to 212°F | |
| 106 mm |
| Single | |
| 0 to 14 | |
| Ag/AgCl Reference Electrode | |
| 4mol/L KCl with AgCl | |
| Ag/AgCl | |
| 13-620-833 | |
| 0°C to 100°C | |
| 12 mm |