missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Four Cell Conductivity/ATC Probes, Four-Cell
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Supplier: Fisherbrand™ 13 620 165
Description
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.
- Four-cell type with glass or epoxy bodies
- Built-in temperature sensors and 8-pin connectors
- Cell constants of 0.1, 1.0, or 10.0cm-1
Chemical Identifiers
| Conductivity/ATC Probe | |
| 8-pin | |
| Immersed in deionized water | |
| 4 Cell Conductivity |
Specifications
| 1 cm-1 | |
| Fisher Scientific accumet benchtop models XL600, XL500, XL200, & AB200 and legacy models XL60, XL50, XL30, XL20, AR60, AR50, AR30, AR20, & AB30 | |
| Epoxy | |
| Immersed in deionized water |
| Conductivity/ATC Probe | |
| 8-pin | |
| 10 μS to 100 mS/cm | |
| 4 Cell Conductivity |