missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Basic AB330 Benchtop Laboratory Conductivity Meter
Description
- Large, backlit display simultaneous shows conductivity and temperature readings
- One to five point conductivity calibration with automatic standard recognition of four conductivity standards
- One to five point TDS calibration and one point salinity calibration
- Linear temperature compensation from 0 to 10 %/°C with reference temperatures of 15, 20, 25 or 30°C
- One point ATC temperature probe calibration
- Calibration due alarm, selectable 1 to 60 hr., or off
- Automatic or manual temperature compensation
- Ready icon indicates measurement stability
- 500 data set storage with time/date stamp
- Non-volatile meter memory preserves settings and data in event of power loss
- Meter-attached stand facilitates easy electrode movement into and out of samples
Specifications
Specifications
| Description | Conductivity Meter with Electrode Stand |
| Includes | Electrode Stand, Power Adapter, Calibration Certificate |
| Accuracy (Conductivity) | ±1% Full Scale |
| Outputs | Port for Computer or Printer |
| Measurement Modes | Conductivity with Temperature, TDS with Temperature, Salinity with Temperature |
| Cell Constant | 0.1 to 10 |
| Calibration | Conductivity, TDS, Salinity, Temperature |
| Calibration Points (Conductivity) | 84 μS, 1413 μS, 12.88 mS, 111.8 mS |
| Calibration Points | 1 to 5 (Conductivity), 1 to 5 (TDS), 1 (Salinity), 1 (Temperature) |
| Range (Conductivity) | 0 μS to 500 mS |
| Show More |