missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Basic AB330 Benchtop Laboratory Conductivity Meter

Ideal for daily conductivity, TDS and salinity testing of your routine laboratory samples, the accumet™ Basic AB330 Benchtop Meter provides essential functions needed without complicated functions at a budget-friendly price.

Supplier:  Fisherbrand™ 13636AB330

 View more versions of this product

Catalog No. 13636AB330


Only null left

Description

Description

  • Large, backlit display simultaneous shows conductivity and temperature readings
  • One to five point conductivity calibration with automatic standard recognition of four conductivity standards
  • One to five point TDS calibration and one point salinity calibration
  • Linear temperature compensation from 0 to 10 %/°C with reference temperatures of 15, 20, 25 or 30°C
  • One point ATC temperature probe calibration
  • Calibration due alarm, selectable 1 to 60 hr., or off
  • Automatic or manual temperature compensation
  • Ready icon indicates measurement stability
  • 500 data set storage with time/date stamp
  • Non-volatile meter memory preserves settings and data in event of power loss
  • Meter-attached stand facilitates easy electrode movement into and out of samples
Specifications

Specifications

Conductivity Meter with Electrode Stand
±1% Full Scale
Conductivity with Temperature, TDS with Temperature, Salinity with Temperature
Conductivity, TDS, Salinity, Temperature
1 to 5 (Conductivity), 1 to 5 (TDS), 1 (Salinity), 1 (Temperature)
0.01, 0.1, 1 μS; 0.01, 0.1 mS
0 to 10 %/°C
0 to 80 ppt
±1% Full Scale
±1% Full Scale
-5°C to +105°C
±0.3°C (±0.5°F)
Yes
500
Conductivity, ATC
IP54
3 Years
Indicator Icons
Conductivity Meter
50/60 Hz
Port for Computer or Printer
Electrode Stand, Power Adapter
0.1 to 10
84 μS, 1413 μS, 12.88 mS, 111.8 mS
0 μS to 500 mS
Linear
15, 20, 25 or 30°C
0.01, 0.1 ppt
0.01, 0.1, 1 ppm; 0.01, 0.1 ppt
0.4 to 1
0.1°C (0.1°F)
5 in. LCD
Non-volatile
Printed or CSV Format
CE, TUV 3-1, FCC Class A, Without NIST-traceable Calibration Certificate
Universal Power Adapter
AB330
Automatic with Auto-read and Timed Modes, Manual with Continuous Mode
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions