missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Semimicro Glass Combination pH Electrode, Double Junction
Description
ACCUMET 6MM GLASS PH DJ BNC
- Tris compatible
- Provide fast, accurate measurements
- Refillable electrodes use twist open and close mechanism
- All accumet™ electrodes feature continuous electrical shielding and insulation of the internal elements, cable and connectors for extremely stable, reproducible readings with a minimum of electrical noise.
- Double junction electrtodes are ideal for measuring samples that have sulfides, proteins, heavy metals, TRIS, or anything that might react with silver
Specifications
Specifications
| Description | pH Electrode |
| Connector Types | BNC |
| Junction | Double |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH, Combination, Refillable |
| Filling Solution Type | SP138-500 |
| For Use With (Application) | Small samples |
| Temperature (Metric) Range | Max: 80°C |
| Show More |