missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Quad Warning Safety Cone, Wet Floor

Catalog No. 19805081
Change view
Click to view available options
Height (English):
35 in.
Height (Metric):
88.9 cm
Languages:
English
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Languages
19805081 35 in. 88.9 cm English
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19805081 Supplier Accuform Signs Supplier No. PFC354

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brightly colored for high visibility

  • Message: Wet Floor
  • Conical square design shows identical message on four sides
  • Available plain or imprinted with black
  • Molded construction of durable polyethylene plastic
  • Stackable for easy storage and transport
  • Available in English or bilingual Spanish

Specifications

Type Floor Cone
Material Polyethylene
Height (English) 35 in.
Height (Metric) 88.9 cm
Shape Pyramid
Languages English
Displayed Text Caution Wet Floor
Color Yellow