missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Wear Face Shield, Gloves and Apron

Catalog No. 19804679
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19804679 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19804679 Supplier Accuform Signs Supplier No. MELC617VP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure your employees have the proper safety gear for adding water or acid to batteries.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Non-glare
Includes Rounded corners, 0.18 in. mounting holes
Material Plastic
Quantity 1 Ea.
For Use With (Application) For installation indoors and for protected short-term outdoor applications (exposure dangers involved with interaction with or being in the proximity around batteries)
Height (English) 10 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -67°C to 75°C
Temperature Range (English) -90°F to 168°F
Displayed Text DANGER Wear Face Shields, Gloves And Apron When Adding Water Or Acid To Batteries
Product Type Protective Wear Sign
Show More Show Less