missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs U-Channel Posts

Catalog No. p-3563010
Change view
Click to view available options
Color:
Green
Silver
Height (English):
72 in.
96 in.
120 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English)
19804517 Green 72 in.
19804518 Green 96 in.
19804519 Silver 96 in.
19804520 Green 120 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19804517 Supplier Accuform Signs Supplier No. HSP106
Only null left

Mount signs to these rugged posts

  • Posts can be set in ground
  • Concrete or portable base
  • 9.53mm (0.375 in.) holes on 25.4mm (1 in.) centers along the length

Order Info

3.1m (10 ft.) and larger posts are required to ship via truck. Shipping charges will be applied based upon weight and zone.

Specifications

Certifications/Compliance NCHRP-350
Includes 0.37 in. dia. Hole on 1 in. centers along the length
Quantity 1 Ea.
For Use With (Application) To display signs either in temporary or permanent situations
Height (English) 72 in.
Height (Metric) 1.9 m
Product Type U-channel Sign post
Color Green