missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Traffic Safety Signs: Stop
Specifications
Specifications
| Certifications/Compliance | ASTM D 4956 Type I, MUTCD |
| Grade | Engineer |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Description | Reflective Aluminum |
| For Use With (Application) | To let drivers know when they need to come to a complete stop |
| Height (English) | 30 in. |
| Max. Temperature (English) | 200°F |
| Min. Temperature (English) | -30°F |
| Thickness | 0.08 in. |
| Show More |