missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Traffic Safety Signs: Stop

Catalog No. 19804325
Change view
Click to view available options
Height (English):
24 in.
30 in.
36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19804325 36 in.
19804928 30 in.
19804927 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19804325 Supplier Accuform Signs Supplier No. MR1136

Posted to ensure driver safety and direct them to stop motion upon seeing this sign

Specifications

Certifications/Compliance ASTM D 4956 Type I
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
Mounting Type Surface Mount
For Use With (Application) Improved daytime to low-light and nighttime visibility
Height (English) 36 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 0.08 in.
Width (English) 36 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text Stop
Product Type Stop Sign
Show More Show Less