missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Traffic Safety Signs: Speed Limits

Catalog No. p-3562988
Change view
Click to view available options
Displayed Text:
Speed Limit 10
Speed Limit 15
Speed Limit 35
Speed Limit 5
Height (English):
18 in.
24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Height (English)
19804487 Speed Limit 10 18 in.
19804488 Speed Limit 15 18 in.
19804489 Speed Limit 35 18 in.
19804491 Speed Limit 5 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19804487 Supplier Accuform Signs Supplier No. FRR21810RA
Only null left

Customize a speed limit sign for your specific needs with this traffic sign.

Specifications

Certifications/Compliance MUTCD
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
For Use With (Application) Commercial sign applications
Height (English) 18 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Width (English) 12 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text Speed Limit 10
Product Type Speed Limit Sign
Show More Show Less