missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Slip-Gard Round Floor Signs: Warning Forklift Traffic
Description
- Floor signs alert those in and around walkways, work areas, and entrances
- Vinyl signs have strong, permanent acrylic adhesive back with peel-off liner; adhere to smooth, clean, dry surface
- Sub-surface printed and overlaminated by a protective vinyl layer, pebble-textured for added durability
Specifications
Specifications
| Material | Vinyl |
| Quantity | 1 Ea. |
| Diameter (English) | 17 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -20°F |
| Temperature Range (Metric) | -20°C to 80°C |
| Temperature Range (English) | -20°F to 176°F |
| Displayed Text | Warning Forklift Traffic |
| Product Type | Floor Sign |
| Color | White on Orange |