missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Slip-Gard Round Floor Signs: Keep Clear Area
Description
- Floor signs alert those in and around walkways, work areas, and entrances
- Vinyl signs have strong, permanent acrylic adhesive back with peel-off liner; adhere to smooth, clean, dry surface
- Sub-surface printed and overlaminated by a protective vinyl layer, pebble-textured for added durability
Specifications
Specifications
| Finish | Non-glare |
| Material | Vinyl |
| Quantity | 1 Ea. |
| Diameter (English) | 17 in. |
| For Use With (Application) | Mark bold graphics and messages on floors and pathways with a non-slip sign, alert and remind those in and around walkways, work areas and entrances |
| Height (English) | 17 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -20°F |
| Thickness | 4 mil |
| Width (English) | 17 in. |
| Show More |