missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Skid Gard Floor Shape Tape
Try Skid-Gard™ Floor tapes in a variety of different shapes to fit your needs.
$2.59 - $17.82
Specifications
| Adhesive Type | Acrylic |
|---|---|
| Color | Black |
| Material | Aluminum, PVC |
| Product Type | Floor Tape |
| For Use With (Application) | Indoor and outdoor use |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-805-155
|
Accuform Signs
PTA424 |
24 x 0.75 in. |
Each for $2.59
|
|
|||||
|
19-805-157
|
Accuform Signs
PTA426 |
24 x 6 in. |
Each for $13.16
|
|
|||||
|
19-805-156
|
Accuform Signs
PTA425 |
5.5 x 5.5 in. |
Each for $17.82
|
|
|||||
Specifications
| Acrylic | |
| Aluminum, PVC | |
| Indoor and outdoor use |
| Black | |
| Floor Tape | |
| 1 Ea. |