missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Skid Gard Color Floor Tape
provide your employees with safe-footing in walkways, ramps, loading docks, steps, and stairways
Supplier: Accuform Signs PTA212BKYL
Chemical Identifiers
| Acrylic | |
| Floor Tape | |
| 18.28 m | |
| -20°F to +140°F |
| Acrylic, Aluminum, PVC | |
| 60 ft. | |
| 1 Ea. | |
| -20°C to +60°C |
Specifications
| 1 Ea. | |
| 18.28 m | |
| Acrylic | |
| -20°F to +140°F | |
| 60 ft. | |
| -20°C to +60°C |
| 2 in. | |
| Use in both indoor and outdoor applications | |
| Floor Tape | |
| Black, Yellow | |
| Acrylic, Aluminum, PVC |
Safety and Handling
ShelfLife : 5 Years