missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Self-Adhesive Individual Numerals

Catalog No. 19805029
Change view
Click to view available options
Displayed Text:
1
2
3
4
5
6
7
8
9
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19805029 1
19805030 2
19805032 4
19805031 3
19805033 5
19805034 6
19805035 7
19805036 8
19805037 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19805029 Supplier Accuform Signs Supplier No. NAK1011

Use numbers and letters to properly mark and identify objects and areas.

Specifications

Material Vinyl
Quantity 50/Pk.
For Use With (Application) Multitude of identification needs in various environments
Height (English) 3.5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Temperature Range (Metric) -20°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text 1
Product Type Individual Number
Color Black on White
Show More Show Less