missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Security Signs Surveillance Systems
Specifications
Specifications
| Finish | Non-glare |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Wall Mount |
| For Use With (Application) | Excellent for indoor and outdoor usage, making it ideal for industrial strength applications |
| Height (English) | 14 in. |
| Max. Temperature (English) | 250°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.04 in. |
| Width (English) | 10 in. |
| Show More |