missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Security Signs Surveillance Systems

Catalog No. 19805233
Change view
Click to view available options
Material:
Aluminum
Plastic
Vinyl
Dimensions (L x W):
35.6 x 25.4 cm
45.7 x 30.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W)
19805233 Aluminum 35.6 x 25.4 cm
19805231 Vinyl 35.6 x 25.4 cm
19805232 Plastic 35.6 x 25.4 cm
19805234 Vinyl 45.7 x 30.5 cm
19805236 Aluminum 45.7 x 30.5 cm
19805235 Plastic 45.7 x 30.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19805233 Supplier Accuform Signs Supplier No. MSEC564VA
Only null left

Communicate through informative signs where video surveillance is in use.

Specifications

Finish Non-glare
Material Aluminum
Quantity 1 Ea.
Mounting Type Wall Mount
For Use With (Application) Excellent for indoor and outdoor usage, making it ideal for industrial strength applications
Height (English) 14 in.
Max. Temperature (English) 250°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Temperature Range (Metric) -40°C to 121°C
Temperature Range (English) -40°F to 250°F
Dimensions (L x W) 35.6 x 25.4 cm
Displayed Text Security Surveillance Systems In Operation
Product Type Security Surveillance Sign
Show More Show Less