missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Roll-up Construction Signs

Catalog No. 19804471
Change view
Click to view available options
Displayed Text:
Construction Ahead
Construction Worker
Flagger Ahead
One Lane Closed Ahead
500 FT
1000 FT
1500 FT
Width (English):
36 in.
48 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Width (English)
19804471 Construction Ahead 36 in.
19804472 Flagger Ahead 48 in.
19804474 500 FT 48 in.
19804473 One Lane Closed Ahead 48 in.
19804475 1000 FT 48 in.
19804476 1500 FT 48 in.
19804481 Construction Worker 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19804471 Supplier Accuform Signs Supplier No. FRC301RV
Only null left

Signs safely control and regulate the flow of traffic through construction areas or other temporary work zones

  • Temporary Traffic Control (TTC) signs
  • Roll-Up design
  • For use in construction sites
  • Available in mesh or reflecive vinyl materials and a variety of sizes
  • Color: Orange, Black

Model FRC848:

  • Cross-ribs for roll-up signs
  • Durable, flexible fiberglass
  • Cross-ribs insert into the four-corner pockets of the sign to provide rigid support
  • The thicker of the two cross-ribs is the vertical support rib

Specifications

Material Vinyl
Quantity 1 Ea.
Description Reflective Vinyl
For Use With (Application) Ideal for daytime use only
Height (English) 36 in.
Height (Metric) 91.4 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Shape Diamond
Displayed Text Construction Ahead
Product Type Roll-up Construction Sign System
Color Black on Orange
Show More Show Less