missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Pipe-Marking Tape
Specifications
Specifications
| Certifications/Compliance | OSHA 1910.144 |
| Adhesive Type | Self-adhesive |
| Color | Black |
| Material | Vinyl |
| Quantity | 1 Roll |
| Product Type | Pipe Marker |
| Temperature Range (English) | -20 to 140°F |
| Temperature Range (Metric) | -28.88 to 60°C |
| Thickness (English) | 6 mil |
| Length (English) | 108 ft. |
| Show More |