missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Personal Protection Safety Signs
Specifications
Specifications
| Material | Vinyl |
| For Use With (Application) | Eye and face protection signs let workers know the proper protection to use when working in certain areas where eye and face protection is required |
| Height (English) | 10 in. |
| Width (English) | 14 in. |
| Displayed Text | Safety Glasses With Shields Required In this Area |
| Product Type | PPE Safety Sign |