missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Notice: Hard Hats Required In This Area Sign

Catalog No. 19804532
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19804532 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19804532 Supplier Accuform Signs Supplier No. MPPE812XV

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Presafety sign

  • Blue and White
  • Message: “NOTICE: HARD HATS REQUIRED IN THIS AREA”
  • 10 x 14 in.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish 2 mil High Gloss UV Polyester over laminate film
Material Vinyl
Quantity 1 Ea.
Description Dura Vinyl
For Use With (Application) Provides proper protection where head protection is required for outdoor usage
Height (English) 10 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Thickness 6 mil
Width (English) 14 in.
Temperature Range (Metric) -28°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text Notice Hard Hats Required In This Area
Product Type Hearing Protection Sign
Show More Show Less