missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Nonpotable Water Labels
Specifications
Specifications
| Material | Vinyl |
| Quantity | 1 Ea. |
| Size (English) | 1 x 9 in. |
| Size (Metric) | 2.54 x 22.86 cm |
| Mounting Type | Self-adhesive |
| For Use With (Application) | Designating a Water source, transfer line or storage as unsafe for consumption |
| Dimensions (L x W) | 1 x 9 in. |
| Displayed Text | Non-Potable Water |
| Product Type | Non-potable Water Label |