missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs No Parking Any Time Sign

Catalog No. 19804483
Change view
Click to view available options
Includes:
Message
Message with Arrow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19804483 Message with Arrow
19804933 Message
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19804483 Supplier Accuform Signs Supplier No. FRP716RA
Only null left

Clearly label areas where the parking of vehicles is prohibited.

Specifications

Certifications/Compliance MUTCD
Grade Engineer
Includes Message with Arrow
Material Aluminum
Quantity 1 Ea.
Style Post or Fence
For Use With (Application) Commercial sign applications
Height (English) 18 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 0.08 in.
Width (English) 12 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text No Parking Any Time
Product Type Parking Sign
Color Red on White
Show More Show Less