missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Lockout/Tagout Safety Awareness Poster
Description
- Size: 50.8 × 81.3cm (20 × 32 in.)
- Printed on durable, flexible plastic with UV resistant ink
- Made with double laminate
- Designed for industrial-type environments
- Retains colors for years
Specifications
Specifications
| Material | Plastic |
| For Use With (Application) | Training, communication or announcements, procedures, campaigns and promotions, boosting employee morale durable poster |
| Width (English) | 32 in. |
| Width (Metric) | 81.3 cm |
| Length (English) | 20 in. |
| Length (Metric) | 50.8 cm |
| Dimensions (L x W) | 20 x 32 in. (50.8 x 81.3 cm) |
| Product Type | Lockout/Tagout Safety Awareness Poster |
| Color | White |