missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Individual Character Lettering Stencils
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Poly Plastic |
| For Use With (Application) | Spray or brush on paint for placing messages on the pavement, wall, floors, pipes, columns inside or outside |
| Height (English) | 8 in. |
| Max. Temperature (English) | 168°F |
| Min. Temperature (English) | -90°F |
| Temperature Range (Metric) | -68°C to 76°C |
| Temperature Range (English) | -90°F to 168°F |
| Displayed Text | Letter E |
| Show More |