missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Individual Character Lettering Stencils

Catalog No. 19804461
Change view
Click to view available options
Displayed Text:
Letter A
Letter C
Letter E
Letter M
Letter N
Letter O
Letter P
Letter S
Height (English):
4 in.
8 in.
12 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Height (English)
19804461 Letter O 4 in.
19804456 Letter A 4 in.
19804457 Letter C 4 in.
19804459 Letter M 4 in.
19804460 Letter N 4 in.
19804458 Letter E 4 in.
19804462 Letter P 4 in.
19804463 Letter S 4 in.
19804464 Letter E 8 in.
19804465 Letter E 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19804461 Supplier Accuform Signs Supplier No. FMS104O
Only null left

Create and arrange your own message with individual character stencils to mark areas.

Specifications

Material Plastic
Quantity 1 Ea.
Description Poly Plastic
For Use With (Application) Spray or brush on paint for placing messages on the pavement, wall, floors, pipes, columns inside or outside
Height (English) 4 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Displayed Text Letter O
Product Type Character Stencil
Show More Show Less