missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs HMCIS Protective Equipment Label
Specifications
Specifications
| Material | Vinyl |
| Quantity | 1 Ea. |
| Mounting Type | Self-adhesive |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Width (English) | 7 in. |
| Product Type | HMCIS Protective Equipment Label |
| Color | White |