missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Hardhat Labels

Catalog No. 19804590
Change view
Click to view available options
Style:
4 mil
America and Safety First
Basic Life Support CPR Certified
Certified First Aid
Certified Forklift Driver
CPR First Aid Certified and Trained
Lock-Out Tag-Out Trained
Pallet Jack Safety Trained
The Right Way is the Safe Way
Size (English):
2.25 in. dia.
1.56 x 3 in.
1 x 1.75 in.
2 x 3 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Size (English)
19804590 The Right Way is the Safe Way 2.25 in. dia.
19804588 Basic Life Support CPR Certified 2.25 in. dia.
19804589 Certified First Aid 2.25 in. dia.
19804593 America and Safety First 2 x 3 in.
19804592 4 mil 1.56 x 3 in.
19804594 Certified Forklift Driver 2.25 in. dia.
19804595 Pallet Jack Safety Trained 2.25 in. dia.
19804596 CPR First Aid Certified and Trained 2.25 in. dia.
19804604 4 mil 1 x 1.75 in.
19821786 Lock-Out Tag-Out Trained 2.25 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19804590 Supplier Accuform Signs Supplier No. LHTL189

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ideal for informing other workers about safety goals, certifications, and first aid trained personal, placing company logos, showcasing awards for all to see.

Ideal for informing other workers about safety goals, certifications, and first aid trained personal, placing company logos, showcasing awards for all to see.

  • Sticker helps inform all personnel that you are basic life support, CPR certified.
  • Quickly identify who is trained to administer first aid when it is needed.
  • Sticker helps inform all personnel that you think the right way is the safe way.
  • Sticker helps inform all personnel that you think about safety first.
  • Sticker helps inform all personnel that you are a proud American.
  • Keep personnel safe by identifying certified personnel with helmet decals.
  • Be able to quickly identify who is qualified to safely use a pallet jack.
  • Let others know who to go to if CPR or first aid needs to be administered.
  • Proudly identify individuals that take responsibility for safety in your facility.
  • Let everyone know who is qualified to lock out and tag out equipment at your facility.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Vinyl
Mounting Type Self-adhesive
Product Type Hard Hat Label
Quantity 10/Pk.
Size (Metric) 5.7 cm
Size (English) 2.25 in. dia.
Style The Right Way is the Safe Way
Life Span 2 to 4 Years