missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Full Propane Cylinders Ready For Use
Specifications
Specifications
| Certifications/Compliance | 29 CFR 1910.101 |
| Material | Aluminum |
| Mounting Type | Surface Mount |
| For Use With (Application) | Ideal for a wide variety of industrial strength applications |
| Height (English) | 10 in. |
| Min. Temperature (English) | -40°F |
| Thickness | 0.04 in. |
| Width (English) | 14 in. |
| Temperature Range (Metric) | -40°C to 121°C |
| Temperature Range (English) | -40°F to +250°F |
| Show More |