missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Fire Extinguisher Inspection Record Tag, Four Year
Specifications
Specifications
| Color | White |
| Diameter (English) Grommet | 0.37 in. |
| Material | Pulp-free Cardstock |
| Message | Fire Extinguisher Recharge and Inspection Record |
| Includes | Instructions for CO2, dry chemicals, and pressurized water |
| Diameter (Metric) Hole | 0.93 cm |