missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Fire Extinguisher Inspection Record Tag, Four Year

Catalog No. 19169557
Change view
Click to view available options
Message:
Area to Record Inspection Date and Inspector Initials
Area to Record Monthly Inspection Dates
Fire Extinguisher Recharge and Inspection Record
Fire Extinguisher Recharge and Maintenance Record
Fire Extinguisher Recharge and Reinsertion Record Do Not Remove This Tag
Material:
Plastic
Pulp-free Cardstock
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material
19169557 Fire Extinguisher Recharge and Reinsertion Record Do Not Remove This Tag Plastic
19169556 Fire Extinguisher Recharge and Reinsertion Record Do Not Remove This Tag Pulp-free Cardstock
19169555 Area to Record Inspection Date and Inspector Initials Plastic
19169554 Fire Extinguisher Recharge and Maintenance Record Pulp-free Cardstock
19169559 Area to Record Monthly Inspection Dates Plastic
19804818 Fire Extinguisher Recharge and Inspection Record Pulp-free Cardstock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19169557 Supplier Accuform Signs Supplier No. MGT210PTP
Only null left

Ensure your fire prevention and response equipment is working and identified with Fire Extinguisher Tags

Specifications

Certifications/Compliance OSHA 29 CFR 1910.157
Color Red, White
Diameter (English) Grommet 0.37 in.
Material Plastic
Finish Matte
Message Fire Extinguisher Recharge and Reinsertion Record Do Not Remove This Tag
Height (English) 0.01 in.
Height (Metric) 0.02cm
Includes 25 tags
Thickness 0.01 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less