missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Fire Extinguisher Awareness Poster
Defines types of fires and extinguishers
$44.77 - $44.77
Specifications
| Material | Plastic |
|---|---|
| For Use With (Application) | Training, communication or announcements, procedures, campaigns and promotions, boosting employee morale durable poster |
| Height (English) | 24 in. |
| Height (Metric) | 60.9 cm |
| Width (English) | 18 in. |
| Catalog Number | Mfr. No. | Languages | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Languages | Price | Quantity | |||||
|
19-169-567
|
Accuform Signs
SP124472SPL |
Spanish |
Each for $44.77
|
|
|||||
Description
- Durable, flexible plastic poster printed with UV-resistant ink that retains colors for years
- Explains proper use of extinguisher in case of fire
Order Info
Measures 18 x 24 in. (45.7 x 61cm). Available in English and Spanish.
Specifications
| Plastic | |
| 24 in. | |
| 18 in. | |
| Fire Extinguisher Awareness Poster |
| Training, communication or announcements, procedures, campaigns and promotions, boosting employee morale durable poster | |
| 60.9 cm | |
| 45.7 cm |