missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Electronic Moving Signs with LED
Specifications
Specifications
| Includes | Hardware |
| Quantity | 1 Ea. |
| For Use With (Application) | An electronic moving message display attracts attention to greetings and safety alerts |
| Height (English) | 6.25 in. |
| Width (English) | 49 in. |
| Dimensions (L x W) | 49 x 4.25 x 6.25 in. (LxDxH) |
| Displayed Text | Electronic Moving Message Display |
| Product Type | Electronic Message Board |
| Color | Multi-colored |