missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Danger: Permit Required Confined Space Do Not Enter Sign

Catalog No. 17998208
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17998208 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17998208 Supplier Accuform Signs Supplier No. CSM009

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for frequent changing of signs on tanks, vessels and other ferrous metal surfaces

  • Legend: DANGER. PERMIT REQUIRED. CONFINED SPACE. DO NOT ENTER
  • Constructed of magnetic materal
  • Laminated with surface printed vinyl
  • Resists cracking and chipping
  • Flexible to mount on curved surfaces
  • L x W: 17.8 × 25.4cm (7 × 10 in.)
  • Color: White, Black, Red
  • Language: English

Specifications

Material Vinyl
Quantity 1 Ea.
Description Magnetic Vinyl
For Use With (Application) Ideal for frequent changing of signs on tanks, vessels and other ferrous metal surfaces
Height (English) 7 in.
Height (Metric) 17.8 cm
Max. Temperature (English) 160°F
Min. Temperature (English) 0°F
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -18°C to 71°C
Temperature Range (English) 0°F to 160°F
Languages English
Displayed Text DANGER Permit Required Confined Space Do Not Enter
Product Type Safety Sign
Color Red on White
Show More Show Less