missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Danger: Hard Hat Area Sign

Catalog No. 19821803
Catalog No. 19821803 Supplier Accuform Signs Supplier No. MPPE062VA
Only null left

Colorful, compact safety signs

  • Legend: DANGER. HARD HAT AREA
  • Size: 25.4 × 35.6cm (10 × 14 in.)
  • Color: White, back, red
  • Language: English

Model MPPE062VA and MPPED52VP

  • With graphic

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Includes Rounded corners, corner holes
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Industrial strength applications where head protection is required both for indoor and outdoor usage
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Thickness 0.04 in.
Width (English) 14 in.
Width (Metric) 35.6 cm
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Languages English
Displayed Text DANGER Hard Hat Area
Product Type Hearing Protection Sign
Color Black
Show More Show Less