missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Caution Watch Your Step
Description
- Legend: CAUTION: WATCH YOUR STEP
- Available in a choice of materials
- Size: 17.8 × 25.4 (7 × 10 in.)
- Color: Yellow, black
- Language: English
Specifications
Specifications
| Material | Vinyl |
| Description | Vinyl |
| Height (English) | 7 in. |
| Height (Metric) | 17.8 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Displayed Text | Watch Your Step |
| Color | Black on Yellow |