missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Caution: Microwave Oven in Use Sign
Description
- Legend: CAUTION MICROWAVE OVEN IN USE
- Size: 25.4 × 35.6cm (10 × 14 in.)
- Material: Plastic
- Color: Yellow, Black
- Language: English
Specifications
Specifications
| Material | Plastic |
| Height (Metric) | 25.4 cm |
| Width (Metric) | 35.6 cm |
| Dimensions (L x W) | 10 x 14 in. |
| Displayed Text | CAUTION Microwave Oven In Use |
| Product Type | Safety Sign |
| Color | Black on Yellow |