missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Caution: Hearing Protection Must Be Worn in This Area Sign

Catalog No. 19804902
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19804902 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19804902 Supplier Accuform Signs Supplier No. MPPE432VP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Inform employees that hearing protection is mandatory in the work environment.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Non-glare
Includes Rounded corners, 0.18 in. mounting holes
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Standard-duty use where hearing protection is required for both indoor and outdoor usage
Height (English) 10 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -67°C to 75°C
Temperature Range (English) -90°F to 168°F
Displayed Text CAUTION Hearing Protection Must Be Worn In This Area
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less